Cash Acme EB-25 1 in. 300 psi Stainless Steel NPT Pressure Reducing Valve

C222630045

Manufacturer Part #: 22266-0045

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
Collection
EB-25
End Connection 2
NPT
End Connections
NPT
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Bonnet Type
Union
Valve Disc Material
EPDM
Valve Seat Material
Polysulfone
Valve Type
Pressure Reducing Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday