EB-25 3/4 in. 300 psi Bronze NPT Union Pressure Reducing Valve

Part #C231360045  |  Item #4663394  |  Manufacturer Part #23136-0045

$ 188.00 EACH
(Pricing is for 3/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Convenient orange twist cap eliminates wrench adjustment
  • One-piece cartridge allows servicing of all parts from a single piece
  • Integrated back pass check in cartridge
  • Micro-fingers eliminate noise

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASSE Standards: ASSE 1003

CSA Certified: CSA B356

Collection: EB-25

End Connection 1: Single Union NPT

End Connection 2: Single Union NPT

End Connections: Single Union NPT

Height: 5.49 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5.98 in

Material: Bronze

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Recommended Valve Application: Water

Valve Body Style: 1 piece

Valve Bonnet Type: Union

Valve Disc Material: EPDM

Valve Seat Material: Polysulfone

Valve Size: 3/4 in

Valve Type: Pressure Reducing Valve