Cash Acme EB-25 4 in. 250 psi Bronze Flanged Pressure Reducing Valve

C239980055

Manufacturer Part #: 23998-0055

Valve Size

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
EB-25
End Connection 2
Flanged
End Connections
Flanged
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
250 psi
Maximum Temperature
180
NSF Certified
No
Valve Disc Material
EPDM
Valve Seat Material
Polysulfone
Valve Type
Pressure Reducing Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday