Cash Acme

EB-45 1-1/2 in. 300 psi Bronze NPT Pressure Reducing Valve

Part #C231670045  |  Manufacturer Part #23167-0045

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ASSE Standards: ASSE 1003

CSA Certified: CSA B356

Collection: EB-45

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Recommended Valve Application: Water

Valve Bonnet Type: Union

Valve Disc Material: EPDM

Valve Seat Material: [Polyphenylene Ether, Polysulfone]

Valve Size: 1-1/2 in

Valve Type: Pressure Reducing Valve