1-1/2 in. Bronze FNPT 150# Relief Valve

This product has been replaced by

Cash Acme LF 1-1/2 F-82 BRZ BDY W/ LVL
Cash Acme LF 1-1/2 F-82 BRZ BDY W/ LVL
Manufacturer Part #23938-0150
You last purchased this on
 
Cash Acme

F-82 1-1/2 in. Bronze FNPT 150# Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Cash Acme LF 1-1/2 F-82 BRZ BDY W/ LVL
Cash Acme LF 1-1/2 F-82 BRZ BDY W/ LVL
Manufacturer Part #23938-0150
Cash Acme

F-82 1-1/2 in. Bronze FNPT 150# Relief Valve

  • Fast #
  • Part #C161890150
  • Item #4663346
  • Manufacturer Part #16189-0150
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The F-82 Safety Relief Valves are designed for use on hot water service only and are not to be used on steam
  • The F-82 Series Valves are completely automatic with the valves resetting after pressure relief, making them ideal for most domestic water heater applications
  • The F-82 is a pressure-only ASME safety relief valve designed for use on hot water space heating boilers, water supply heaters and storage tanks
  • These high-capacity pressure-only relief valves feature bronze bodies, silicone seat discs and stainless steel pressure springs
  • The F-82 ASME safety relief valve has a factory pressure relief settings from 30 to 150 psi
  • The F-82 has a female inlet and outlet
  • Requires Certification

Documents


Specifications

Collection:
F-82
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze, Rubber
Material Type:
Silicone
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
Recommended Valve Application:
Commercial, Hot Water
Size:
7855000 Btu/h
Valve Body Material:
Bronze
Valve Disc Material:
Silicone
Valve Seat Material:
Silicone
Valve Size:
1-1/2 in
Valve Type:
Relief Valve