2 in. Bronze FNPT 50# Relief Valve
F-82 2 in. Bronze FNPT 50# Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The F-82 Safety Relief Valves are designed for use on hot water service only and are not to be used on steam
- The F-82 Series Valves are completely automatic with the valves resetting after pressure relief, making them ideal for most domestic water heater applications
- The F-82 is a pressure-only ASME safety relief valve designed for use on hot water space heating boilers, water supply heaters and storage tanks
- These high-capacity pressure-only relief valves feature bronze bodies, silicone seat discs and stainless steel pressure springs
- The F-82 ASME safety relief valve has a factory pressure relief settings from 30 to 150 psi
- The F-82 has a female inlet and outlet
Specifications
- Collection:
- F-82
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Rubber
- Material Type:
- Silicone
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 50#
- Recommended Valve Application:
- Commercial, Hot Water
- Size:
- 5701000 Btu/h
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Silicone
- Valve Size:
- 2 in
- Valve Type:
- Relief Valve