3/4 in. Bronze FNPT 150# Relief Valve
This product has been replaced by
Manufacturer Part #23341-0150
F-82 3/4 in. Bronze FNPT 150# Relief Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for most domestic water heater application
- Rated for emergency steam discharge by the national board of boiler and pressure vessel inspectors
- Saves space and money
Specifications
- Collection:
- F-82
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-81/100 in
- Material:
- Bronze, Silicone
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure - Low:
- 30
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Silicone
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve