F-82 3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve

Part #C159140125  |  Item #174326  |  Manufacturer Part #15914-0125

$ 22.50 EACH

Pressure Class:

150#

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI Z21.22

CSA Certified: Yes

Collection: F-82

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Maximum Pressure: 125 psi

Maximum Temperature: 210

Pressure Class: 150#

Recommended Valve Application: Water

Valve Size: 3/4 in

Valve Type: Relief Valve