Cash Acme F-95 Iron FNPT 30# Relief Valve

C194970030

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
F-95
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
5-1/2 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Iron
NSF Certified
No
Pressure Class
30#
Recommended Valve Application
Water
Valve Disc Material
Silicone
Valve Seat Material
Brass
Valve Size
1 in, 3/4 in
Valve Type
Relief Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday