0 items

Cash Acme Female Threaded Dual Check Valve with Back Flow Preventer

C17210000LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1024
CSA Certified
CSA B64.6
End Connection 1
Female Threaded
End Connection 2
Female Threaded
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday