Cash Acme FWL Bronze MNPT x FNPT 150# Relief Valve

C228340125

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
CSA 4.4
Collection
FWL
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
IAPMO Listed
No
Material
Bronze
Maximum Pressure
125 psi
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Water
Valve Disc Material
Silicone
Valve Seat Material
Silicone
Valve Size
1/2 in
Valve Type
Relief Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday