3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve

You last purchased this on
 
Cash Acme

NCLX 3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cash Acme

NCLX 3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #C233540150
  • Item #4833789
  • Manufacturer Part #23354-0150
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Single-disc mechanism incorporates a spring-assisted feature for non-slamming operation
  • Can be installed either vertically (flow upwards only) or horizontally
  • Prevents back flow
  • Pressures up to 365 psi | 2517 kPa | 25 bar
  • Valve body cast with arrow indicator to assist with proper valve orientation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z21.22
ASME:
ASME Section IV
CSA Certified:
CSA 4.4
Collection:
NCLX
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze, Plastic
Material Type:
Silicone
Maximum Temperature:
210
Number of Handles:
Single Handle
Origin:
Domestic
Pressure Class:
150#
Recommended Valve Application:
Water
Valve Body Material:
Bronze
Valve Disc Material:
Silicone
Valve Seat Material:
Silicone
Valve Size:
3/4 in
Valve Type:
Relief Valve