0 items

Cash Acme NPT Brass Vacuum Breaker

C1730000LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
IAPMO Listed
No
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
212
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday