0 items

Cash Acme Polyamide Full Port Backflow Preventer

C23404

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510
CSA Certified
CSA B64.5
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
11 in
Material
Plastic
Maximum Pressure
175 psi
Maximum Temperature
110
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Valve Port Opening
Full Port
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday