Cash Acme Rubber Valve Repair Kit

CB92RK0

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
B92 Reduced Pressure Zone Backflow Preventer
Material
Rubber
NSF Certified
No
UL Listed
No
Valve Size
1 in, 3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday