0 items

Cash Acme Thermostatic Mixing Valve

C245

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1017, ASSE 1069, ASSE 1070
End Connection 1
Sweat
Flow Rate
20 gpm
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
230 psi
Maximum Temperature
130
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday