Cash Acme

V-101 FNPT Bronze 1 in. 125 psi BFP Vacuum Breaker

Part #C173850000LF  |  Manufacturer Part #17385-0000LF

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: V-101

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

IAPMO Listed: No

Material: Bronze

Maximum Pressure: 125 psi

Maximum Temperature: 212

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Size: 1 in