V-3 MNPT Brass 3/4 in. 125 psi BFP Vacuum Breaker

Part #C171480000LF  |  Item #4663342  |  Manufacturer Part #17148-0000LF

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: V-3

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Material: Brass

Maximum Pressure: 125 psi

Valve Size: 3/4 in