0 items

Cash Acme Vacuum Breaker

C17380000

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Female
Fitting Size 1
1/2 in
GSA Approved
No
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Size
1/2 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday