0 items

Cash Acme Vacuum Breaker

C4V5002

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fitting Size 1
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
NSF Certified
No
Size
1-1/2 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday