3/4 in. NPT Brass 200 psi Air Release & Vacuum Valve
VR-801 3/4 in. NPT Brass 200 psi Air Release & Vacuum Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- VR-801
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass
- Pressure - Maximum:
- 200 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Air Release & Vacuum Valve