3 in. Cast Iron NPT Relief Valve
8311HP 3 in. Cast Iron NPT Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plug is top and bottom guided with hardened stem guides
- Diaphragm isolated from fluid velocity effects
- High capacity
Documents
Specifications
- Collection:
- 8311HP
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 260 psig
- UL Listed:
- No
- Valve Size:
- 3 in