1 in. Metal Hand Shower Holder in Chrome
Cassidy™ 1 in. Metal Hand Shower Holder in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ball joint for easy adjusting
- Installs in minutes
- For use with Delta handheld showerheads
- Genuine Delta repair part
- Lifetime limited warranty
- Hand shower handle simply clicks into place
- Recommend using plumber's tape for a watertight fit
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- T4767-FL, T4768-FL
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 2 in
- Length:
- 1 in
- Material:
- Metal
- Maximum Height:
- 2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 0.8 lb
- Width:
- 1-31/100 in