Castillo 100W 1-Light Mini Pendant with Hang Straight Canopy in Textured Flat Black

N60386

Manufacturer Part #: 60/386

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Castillo
Color Finish
Textured Black
Color Finish Category
Blacks
Diameter
7-1/4 in
ETL Listed
No
Energy Star Compliant
No
Height
45 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday