Castings

16-3/8 in. Cast Iron Meter Pit Cover

Part #CCI7016OSTAP  |  Manufacturer Part #CI7016OSTAP

Diameter:

16-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black Bituminous Paint

Diameter: 16-3/8 in

Height: 11-1/2 in

Material: Cast Iron