Cavalier CCN CAVALIER 52 CEIL FAN PEWT

Part #CCAV52AN5LK  |  Manufacturer Part #CAV52AN5LK

Type:

CCAV52PT5LK
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 10" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Blades in Walnut (Included)
  • Integrated Light Kit (3-40 Watt Candelabra Bulbs Included)
  • 2 Wall Controls, Clamshell, Remote Control Included)
  • Remote Dimming
  • Suitable for Damp Locations

Specifications

AMP: 0.61

Blade Finish: Walnut

Blade Pitch: 14°

Blade Span: 52 in

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 4234

Collection: Cavalier

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Diameter: 13-39/100 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $13.00

Fan Speeds: 3

Height: 26-1/2 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Dual Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Silicon Steel

Number Of Blades: 5

Number Of Lights: 3

Power Source: Electric

Type: CCAV52PT5LK

UL Listed: Yes

Volts: 120V

Watts: 40

Width: 13-39/100 in