Cavert Wire

14 ft. 13 ga Single Loop Baling Wire in Black (Bundle of 125)

Part #HP188583

Length:

14 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This is the perfect product for any manual tie application
  • Length: 14'
  • Gauge: 13
  • Color: Black

Specifications

Color Finish: Black

Length: 14 ft

Package Quantity: Bundle of 125

Product Type: Baling Wire

UL Listed: No

Wire Gauge: 13 ga