6 in. 150# RF FLG WCB T5 Globe Valve Carbon Steel Body, Trim 5, Bolted Bonnet
CB3 6 in. 150# RF FLG WCB T5 Globe Valve Carbon Steel Body, Trim 5, Bolted Bonnet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- CB3
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 6 in
- Valve Stem:
- Extension