2 x 4 in. Plastic Casing Spacer

You last purchased this on
 
CCI Piping Systems

Model CSPB 2 x 4 in. Plastic Casing Spacer

This product requires certification to purchase.
Brand image
You last purchased this on
 
CCI Piping Systems

Model CSPB 2 x 4 in. Plastic Casing Spacer

  • Fast #
  • Part #CCSPB0204
  • Item #4456603
  • Manufacturer Part #CSPB-0204
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in 8 inch and 12 inch widths. (8? width through 24? pipe recommended)
  • Fast and easy installation on concrete, PVC, ductile iron, polyethylene and steel cased crossing applications
  • Heavy duty two-piece #304 Stainless Steel or Carbon Steel Casing Spacers with durable glass filled polymer runners
  • Casing Spacers for bell & spigot joints or large diameter applications are designed and fabricated to insure and extra margin of support
  • CCI Pipeline Systems has the experience to design and manufacture virtually any configuration of casing spacer, including multi-carrier cluster within a single casing
  • Carbon Steel Casing Spacers are fabricated from pickled & oiled steel and then coated with a fusion bonded copolymer based thermoplastic for superior abrasion resistance and corrosion protection
  • Casing spacers are line with standard ribbed PVC (EPDM alternate) to prevent electrical contact between the carrier pipe and the spacer
  • Requires Certification

Documents


Specifications

Collection:
Model CSPB
Fits Pipe Size:
2 in
Length:
4 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Casing Spacer
Width:
4 in