4 x 12 in. Plastic Casing Spacer

You last purchased this on
 
CCI Piping Systems

Model CSPB 4 x 12 in. Plastic Casing Spacer

This product requires certification to purchase.
Brand image
You last purchased this on
 
CCI Piping Systems

Model CSPB 4 x 12 in. Plastic Casing Spacer

  • Fast #
  • Part #CCSPB0412
  • Item #5065037
  • Manufacturer Part #CSPB0412
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in 8 inch and 12 inch widths. (8? width through 24? pipe recommended)
  • Fast and easy installation on concrete, PVC, ductile iron, polyethylene and steel cased crossing applications
  • Heavy duty two-piece #304 Stainless Steel or Carbon Steel Casing Spacers with durable glass filled polymer runners
  • Casing Spacers for bell & spigot joints or large diameter applications are designed and fabricated to insure and extra margin of support
  • CCI Pipeline Systems has the experience to design and manufacture virtually any configuration of casing spacer, including multi-carrier cluster within a single casing
  • Carbon Steel Casing Spacers are fabricated from pickled & oiled steel and then coated with a fusion bonded copolymer based thermoplastic for superior abrasion resistance and corrosion protection
  • Casing spacers are line with standard ribbed PVC (EPDM alternate) to prevent electrical contact between the carrier pipe and the spacer
  • Requires Certification

Documents


Specifications

Application:
Pipe
Collection:
Model CSPB
FM Approved:
No
Fits Pipe Size:
4 in
IAPMO Listed -:
No
Length:
12 in
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
225
NSF Certified:
No
Product Type:
Casing Spacer
UL Listed:
No
Width:
12 in