4 in. Lag Tape

You last purchased this on
 
CCP Industries

4 in. Lag Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
CCP Industries

4 in. Lag Tape

  • Fast #
  • Part #C2577T
  • Item #1272107
  • Manufacturer Part #2577T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Height:
4 in
Length:
4 in
Product Type:
Lag Tape
Weight:
1.25 lb
Width:
4 in