150 CFM Bathroom Exhaust Fan in White
WhisperGreen® Select™ 150 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
- Pick-A-Flow® Airflow selector; features a built-in speed selector (130-150 cfm model) combined with SmartFlow™ technology simplifies the selection process and ensures optimum performance to meet code and reduce callbacks
- New elegant grille with integrated 10W dimmable LED chip panel with - 1W LED night light; JA-8 compliant for CA title 24
- Customizable, all-in-one whole house precision ventilation solution ideal for use in the bathroom, laundry room, sun room, basement or garage
- New improved Flex-Z Fast™; single-hinge bracket with added flexibility; fast and easy installation
- New environmentally friendly 26 gauge zinc-aluminum-magnesium (ZAM) housing design
Specifications
- AMP:
- 0.23
- CEC Compliant:
- For Sale in CA
- CFM:
- 150 ft3/min
- Collection:
- WhisperGreen® Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Aluminum, Magnesium, Metal, Plastic, Zinc
- Sones:
- 0.7
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 25.4 W
- Width:
- 13 in