CCY LF 1.25 GPM PRE-RINSE WM

Part #C510GCASABCP  |  Manufacturer Part #510-GCASABCP

Type:

C510GCASABCP
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall Mounted Pre-Rinse Fitting
  • 23" Riser with Spring Guide
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty

Lead Law Compliant

Specifications

Application: Commercial

CEC Compliant: For Sale in CA

Faucet Height: 0 in

Lead Law Compliant: Yes

Type: C510GCASABCP