CCY LF W/SPRD - WM
Part #W31222S1GM | Item #7321013 | Manufacturer Part #312-2.2-S1-GM
Type:
W31222S1GMProduct Details
Lead Law Compliant
Specifications
Application: Residential
Bathroom Faucet Type: Bridge
CEC Compliant: For Sale in CA
Lead Law Compliant: Yes
Type: W31222S1GM