CCY LF W/SPRD - WM
Part #W3722BL1PN | Item #7323977 | Manufacturer Part #37-2.2-BL1-PN
Type:
W3722BL1PNProduct Details
Lead Law Compliant
Specifications
Application: Residential
Bathroom Faucet Type: Centerset
CEC Compliant: For Sale in CA
Lead Law Compliant: Yes
Type: W3722BL1PN