CCY SGL FUNCTION 4 OR 100MM DIAMETER RODELLO SHWR ROSE SHWRHEA

Part #R10728MB  |  Item #7289658  |  Manufacturer Part #1072/8MB

Type:

R10728MB

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function Rain showerhead
  • 3 15/16" diameter faceplate
  • Brass construction
  • Flexible calcium resistant nozzles on spray face for easy removal of hard water build-up
  • Unique design
  • 1/2" female inlet with swivel connection
  • Flow rate 2.0 GPM

Specifications

CEC Compliant: For Sale in CA

Color Finish: Matte Black

Color Finish Category: Blacks

Faucet Mount: Wall Mount

Installation Type: Wall Mount

Showerhead Flow Rate: 2 gpm

Type: R10728MB