CCY TKLS RACK SYS Propane 597 MBH

Part #SSCICRS36ILP  |  Manufacturer Part #100282669

Type:

LIN124934
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This commercial tankless free standing in-line rack system has a sturdy metal frame constructed
  • Utilizes the industry's lightest 199,000 BTU high efficiency condensing tankless heater
  • Multiple design and installation configurations with up to 597,000 BTU on a single rack system
  • Able to link up to 20 heaters together with multi-link system
  • Multiple combustion systems provide peace of mind with the ability to easily isolate a unit for maintenance which extends the life of the heaters
  • Easy field installation reducing installation costs with three simple connections (cold water, hot water and gas)
  • As the world's largest water heater manufacturer, we can easily integrate storage into the design
  • 6 year limited heat exchanger, 5 year limited tankless parts, 1 year limited rack parts

Documents

Specifications

Application: [Residential, Commercial]

CEC Compliant: For Sale in CA

Power Source: Gas

Type: LIN124934

Water Heater Type: Tankless