1/4 in. Flare Brass Cap(Pack of 6)
1/4 in. Flare Brass Cap(Pack of 6)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Includes Neoprene O-ring seal
Specifications
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Cap
- Material:
- Brass
- Origin:
- Domestic
- Package Quantity:
- Pack of 6