1/4 in. Flared Forged Brass Tee

Part #CCD9611  |  Item #2145062  |  Manufacturer Part #CD9611

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #CCD9611Item #2145062Mfr. Part #CD9611

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • 1/4" female flare with depressor tip x 1/4" male flare access x 1/4" male flare access on branch with one valve core

Specifications

End Connection 1: Flared

End Connection 2: Flared

End Connection 3: Flared

End Connections: Flared

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Size 3: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Brass