1/4 in. Male Flare Brass Cap (Pack of 10)
1/4 in. Male Flare Brass Cap (Pack of 10)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Helps prevent unauthorized access
- Reduces potential liability for inhalation induced injury or death
- Meets IMC 1101.10, IRC M1411.6,CMC (California Mechanical Code), Title 24,and 1106.3.1 refrigerant service ports
- Nickel plated and corrosion resistant
- Works with standard valve core key
- Two sizes available for standard 1/4 in and 5/16 in flare access ports
- Locks in place to prevent refrigerant loss from systems, cylinders and recovery tanks
- Deters refrigerant theft
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Male Flare
- End Connections:
- Male Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Cap
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 10
- Weight:
- 0.50 lb