100# 60 gpd Diaphragm Pump for UPB60025 Small Frame System
100# 60 gpd Diaphragm Pump for UPB60025 Small Frame System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- UPB60025 Small Frame System
- Energy Star Compliant:
- No
- FM Approved:
- No
- Flow Rate:
- 60 gpm
- IAPMO Listed -:
- No
- Pressure - Maximum:
- 60 psi
- UL Listed:
- No