50# 108 gpd Diaphragm Pump for UPB60045 and UPB100045 Large Frame Systems
50# 108 gpd Diaphragm Pump for UPB60045 and UPB100045 Large Frame Systems
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- UPB60045 and UPB100045 Large Frame Systems
- Energy Star Compliant:
- No
- FM Approved:
- No
- Flow Rate:
- 108 gpm
- IAPMO Listed -:
- No
- Pressure - Maximum:
- 50 psi
- UL Listed:
- No