60# 192 gpd Diaphragm Pump for UPB6008 and UPB10008 Large Frame Systems
60# 192 gpd Diaphragm Pump for UPB6008 and UPB10008 Large Frame Systems
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- UPB6008 and UPB10008 Large Frame Systems
- Energy Star Compliant:
- No
- FM Approved:
- No
- Flow Rate:
- 192 gpm
- IAPMO Listed -:
- No
- Pressure - Maximum:
- 60 psi
- UL Listed:
- No