No-Hole Cast Iron Service Sink in White
Big Corona No-Hole Cast Iron Service Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Big Corona
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- IAPMO Listed -:
- No
- Length:
- 43 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 19 in x 16-1/2 in x 10 in
- Sink Bowl Size, Right:
- 19 in x 16-1/2 in x 10 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Greater than 36 in
- Width:
- 19-1/2 in