33 x 19-1/2 in. No Hole Cast Iron Single Bowl Undermount Kitchen Sink in Biscuit
Delray 33 x 19-1/2 in. No Hole Cast Iron Single Bowl Undermount Kitchen Sink in Biscuit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Delray
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 16-1/2 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 19-1/2 in