30 x 18 in. No Hole Cast Iron Single Bowl Undermount Kitchen Sink in White
Little Corona 30 x 18 in. No Hole Cast Iron Single Bowl Undermount Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Little Corona
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 7 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 26 in - 30 in
- Width:
- 18 in