43 x 22 in. 1-Hole Stainless Steel Triple Bowl Drop-in Kitchen Sink in Brushed Satin

You last purchased this on
 
Elkay

Celebrity® 43 x 22 in. 1-Hole Stainless Steel Triple Bowl Drop-in Kitchen Sink in Brushed Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Celebrity® 43 x 22 in. 1-Hole Stainless Steel Triple Bowl Drop-in Kitchen Sink in Brushed Satin

  • Fast #
  • Part #ECMR43221
  • Item #3156511
  • Manufacturer Part #CMR43221
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 20-gauge stainless steel: Highest grade 20-gauge thickness and type 304 stainless steel for everyday lasting durability, performance and finish
  • Quiet: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink
  • Drop-in installation: Sink is designed for drop-in installation to make the sink a focal point of your room
  • Drain opening: Sink drain opening measures 3-1/2"
  • Large capacity: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean
  • Made in the USA: This Elkay product is proudly made in the USA
  • Center drain: Drain is conveniently placed in the center of the sink
  • U-channel installation: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Multi-Family
CSA Certified:
CSA B45.4
Capacity:
15.4 gal
Collection:
Celebrity®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Satin
Depth:
7 in
Drain Diameter:
3-1/2 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in - 8 in
Faucet Included:
No
Gauge (metal):
20 ga
Hardware Included:
Yes
Height:
7 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
43 in
Material:
Stainless Steel
Material Type:
304
Number of Bowls:
3
Number of Holes:
1 Hole
Origin:
Domestic
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size, Center:
10 in x 12 in x 5 in
Sink Bowl Size, Left:
13-1/2 in x 18 in x 6-7/8 in
Sink Bowl Size, Right:
13-1/2 in x 18 in x 6-7/8 in
Sink Depth:
7 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Style:
Traditional
Thickness:
0.0351 in
Weight:
15 lb
Width:
22 in