CELL PHONE POCKET PANT 65 POLY/35 C

Part #VPT2CNV3630

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clothing Size: 36/30

Color Finish: Navy

Material: [Cotton, Plastic]

Material Type: Polyester

Product Type: Pants

Reusable: Yes