0 items

Cellucap 19 in. Nylon Beard Net in White (Case of 1000)

CBN2HNWT

Width

18 in

$261.08

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Honeycomb beard net

SPECIFICATIONS

Color Finish
White
Length
18 in
Material
Plastic
Material Type
Polyester
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday