21 in. Opaque Plastic Bouffant Shower Cap
21 in. Opaque Plastic Bouffant Shower Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Opaque
- Length:
- 21 in
- Material:
- Plastic
- Product Type:
- Shower Cap
- UL Listed:
- No